Apply to be a TradeMaster!
Main product image of 1-1/4" NPT Mag Pro Magnetic Systems Hub Filter
Magnifying glass
Hover image to zoom
1-1/4" NPT Mag Pro Magnetic Systems Hub Filter
Magnifying glass
Hover image to zoom
$1,665.10 each
In Stock
In Stock
Get 2 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPT Connection
Product Highlight: Size
1-1/4"

Description

–
MAG PRO - MAGNETIC SYSTEMS HUB 1-1/4" NPT

Features & Benefits:
  • Integral stainless steel filter basket with 100 micron mesh gauze
  • Filter basket incorporates a self closing valve to prevent impurities from falling into the filter
  • Fitted with a dosage point to add treatment fluids easily, for dosing pot, see accessory pack
  • Option of in-line or by-pass installation on a heating system
  • Reduced maintenance cost by protecting your boiler heat exchanger
  • Magnets protected from contact with water making it easier to maintain
  • The large water content extends maintenance intervals
  • The possibility of cleaning the filter without draining system
  • Anti-condensation insulation jacket also available upon request


Specifications:
  • Max operating temperature: 230F
  • Max operating Pressure: 145 PSIG
  • Degree of filtration: 100 Microns
  • Filter bags available: 50 to 1 micron bags available
  • 5 year warranty

Specs

–
Connection Method:

Threaded

Connection Type:

NPT

Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy