Apply to be a TradeMaster!
Main product image of 1/2" Boiler Fill Valve
Magnifying glass
Hover image to zoom

1/2" Boiler Fill Valve

Brand:
Zilmet
SKU:
ZU0007
Rating:
(0)
Q&A:
(0)
1/2" Boiler Fill Valve
Magnifying glass
Hover image to zoom
$97.63 each
In Stock
In Stock
Get 386 Thu, Sep 24 - Fri, Sep 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Connection Size
1/2" Connection

Description

Features:
  • The Zilmet boiler fill valve (ZU0007) is designed as an automatic filling unit for closed hydronic systems
  • Isolation valve standard
  • Easy to use "dial up" adjustment head
  • Internal check valve prevents the return of potentially contaminated fluid
  • Gauge included

Specs

Connection Size:

1/2"

Material:

Stainless Steel

Max Pressure (PSI):

145

Product Type:

Fill Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy