Apply to be a TradeMaster!
Main product image of 1/2" Sweat Backflow Prevention
Magnifying glass
Hover image to zoom

1/2" Sweat Backflow Prevention

Brand:
Zilmet
SKU:
ZU0009
Rating:
(0)
Q&A:
(0)
1/2" Sweat Backflow Prevention
Magnifying glass
Hover image to zoom
$93.46 each
In Stock
In Stock
Get 180 Tue, Nov 10 - Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1/2" Connection

Description

–
Features:
  • Designed to prevent potentially polluted heating system fluid from flowing into the domestic water system
  • Available in 1/2"  NPT (ZU0008) and 1/2" SWT (ZU0009)
  • Robust brass construction
  • Internal stainless steel filter

Specs

–
Connection Size:

1/2"

Connection Type:

Sweat

Material:

Stainless Steel

Max Pressure (PSI):

145

Product Type:

Backflow Preventer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy