Apply to be a TradeMaster!
Main product image of MultiScanner x85 Wall Scanner
Magnifying glass
Hover image to zoom

MultiScanner x85 Wall Scanner

Brand:
Zircon
SKU:
65180
Rating:
(0)
Q&A:
(0)
MultiScanner x85 Wall Scanner
Magnifying glass
Hover image to zoom
$127.48 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
MultiScanner® x85 multifunction scanner thermally detects water-filled hydronic radiant heating, scans for live AC, and finds the center of wood and metal studs. The x85 utilizes Zircon’s patented ergonomic pivot pinch grip for comfortable scanning and features a large, backlit LCD screen to indicate the center of the target.

Product Features
  • Thermally detect actively heated 1/2 in. diameter water-filled Pex Tubing up to 2 in. (50 mm) deep
  • Find the center, edges, and direction of wood and metal studs up to 2 in. (50 mm) deep
  • Find live, unshielded electrical AC wiring up to 2 in. (50 mm) deep
  • Low battery indicator for optimum performance
  • Arrow-shaped SpotLite® Pointer indicates detected target
  • Water and dust resistant

Specs

–
Product Type:

Stud Finder

Batteries Included:

0

Battery Type:

AAA

Operating Temp Range:

40°F to 105°F