Apply to be a TradeMaster!
Main product image of Breaker ID Pro 600 Circuit Breaker Finder Kit
Magnifying glass
Hover image to zoom

Breaker ID Pro 600 Circuit Breaker Finder Kit

Brand:
Zircon
SKU:
70030
Rating:
(0)
Q&A:
(0)
Breaker ID Pro 600 Circuit Breaker Finder Kit
Magnifying glass
Hover image to zoom
$353.18 each
Backorder
Backorder
Get it Tue, Dec 1 - Mon, Jan 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Zircon® Breaker ID Pro 600 circuit breaker finder kit identifies single and three-phase circuits of 50 Hz or 60 Hz between 80 – 600 V AC and with multiple subpanels in residential, commercial, and industrial environments.

Housed within a sturdy, portable case, the Breaker ID Pro 600 Kit includes a receiver, a transmitter with a 2-prong 120 V AC plug adapter, two 1000 V rated alligator clips, assorted blades for most outlets up to 600 V AC, a light socket adapter, and a 9V alkaline battery.

This tool calibrates automatically. To use, connect the transmitter to the circuit and scan the breaker box twice with the included receiver. The first scan calibrates the device to the circuit breakers. The second scan then identifies the target circuit breaker. A green LED and audible signals indicate the correct breaker.

Used to:
  • Scan for identification and labeling of all breakers
  • Identify a breaker without trial-and-error
  • Minimize accidental shutoffs to essential power gear like medical equipment, servers, and appliances
  • Isolate circuits for repair or replacement or work on specific circuits without interrupting others
Product Features
  • Easy, one-person operation
  • Functions over range of 80–600 V AC
  • Complete set of transmitter accessories to enable connections to a variety of circuits
  • Compatible with aluminum and copper wiring
  • Automatic sensitivity adjustment, no knobs or dials
  • A green LED and audible signals indicate proper breaker
  • UL Safety listed
  • CAT III
Note: In a 3-phase application, one lead of the transmitter must be connected to the neutral line and the other lead to one of three power lines. Do not exceed 600 V AC.

Specs

–
Product Type:

Circuit Breaker Finder

Type:

Electronic Tester

Battery Type:

9V Alkaline

Operating Temp Range:

-20°F to 120°F

Voltage Range:

80 to 600 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy