Apply to be a TradeMaster!
Main product image of SuperScan W4 Advanced Wall Scanner
Magnifying glass
Hover image to zoom

SuperScan W4 Advanced Wall Scanner

Brand:
Zircon
SKU:
71692-ZIRCON
Rating:
(0)
Q&A:
(0)
SuperScan W4 Advanced Wall Scanner
Magnifying glass
Hover image to zoom
$82.23 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
40°F to 120°F

Description

–
Featuring new, revolutionary Target Control® (TC™) Level 1 Technology. The Zircon® SuperScan® W2 advanced stud finder is tuned to find clean, wood studs while filtering out metallic false positive objects, such as plumbing, conduit, straps, brackets, or ducts, hiding behind surfaces. The LoLevel™ Detector and MetalliWarning™ alert to the presence of dangerous, deep, less dense false positives, and metal targets, reducing the chance of accidentally drilling into a piece of metal or plastic pipe. With the addition of Zircon’s proprietary DeepScan® mode, users can increase scanning power when necessary, making for a more robust and multifunctional tool.

The SuperScan® W2 offers three distinct detection modes – TC™, StudScan, and DeepScan®. A 2-mode switch makes it easy to toggle between functions, while the ColorTrip® Display conveniently details information. The screen illuminates pale blue in TC™ mode and locates the center, edges, and direction of wood studs, while also enabling the user to identify ‘safe-to-drill’ zones by utilizing the new ‘Trust but Verify’ technique. When TC™ mode is off, the tool will perform in StudScan mode indicating the center, edges, and direction of both wood and metal studs. DeepScan® mode doubles the scanning depth to reach deeper targets beneath extra layers of drywall or paneling. The Target Spotlight illuminates on screen when the center of a stud is found and SpotLite® Pointer shines on the scanned surface.

Product Features
  • NEW! Target Control® (TC™) Mode locates the center, edges, and direction of wood studs, and not metal, up to ¾ in. (19 mm) deep behind surfaces. Identifies ‘safe-to-drill’ zones between adjacent drywall screws, nails, or protector plates
  • StudScan Mode locates center, edges, and direction of wood and metal studs up to ¾ in. (19 mm) deep
  • DeepScan® Mode doubles the scan depth of wood and metal studs up to 1½ in. (38 mm) deep
  • WireWarning® Detection alerts to live, unshielded AC wires up to 2 in. (50 mm) deep
  • LoLevel™ Detector displays low (weak) signal objects, such as plastic water pipes while in TC™ mode
  • Signal Strength Indicator helps distinguish between shallow and deep targets while in StudScan and DeepScan® modes
  • MetalliWarning™ turns on when metal objects are detected in all modes
  • ACT™ (Auto Correcting Technology) automatically corrects common errors, such as when scanning begins over a stud
  • Target Spotlight illuminates on screen when stud center is detected
  • ColorTrip® Display illuminates pale blue in TC™ mode, green in DeepScan® mode, and red to alert the presence of live AC electricity
  • SpotLite® Pointer shines an arrow-shaped light on the scanned surface to indicate the center of a stud
  • “V” marker groove enables accurate marking of stud location
  • Low Battery Indicator for optimum performance
  • 9V alkaline battery required, not included

Specs

–
Product Type:

Stud Finder

Battery Type:

9V Alkaline

Temperature Range (F):

40°F to 120°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy