Apply to be a TradeMaster!
Main product image of StudSensor i65 Stud Finder
Magnifying glass
Hover image to zoom

StudSensor i65 Stud Finder

Brand:
Zircon
SKU:
73758
Rating:
(0)
Q&A:
(0)
StudSensor i65 Stud Finder
Magnifying glass
Hover image to zoom
$38.48 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-20°F to 150°F

Description

–

The Zircon StudSensor i65 OneStep stud finder quickly and easily locates the center of wood and metal studs and joists behind walls, floors, and ceilings. Patented CenterVision technology finds the center of studs in a single pass. Its easy-to-read display screen indicates direction, edges and center of studs, while WireWarning detection indicates the presence of live AC voltage.


Product Features:

  • Stud Scan mode locates the edges and center of wood or metal studs up to 3/4 in. (19 mm) deep
  • DeepScan mode doubles the scanning depth to 1 1/2 in. (38 mm)
  • LCD display indicates direction, edges, and center of studs
  • Patented SpotLite Pointing System and audio tone signals when the stud center is reached
  • WireWarning detection indicates the presence of live, unshielded electrical wiring up to 2 in. (50 mm) deep
  • ACT (Auto Correcting Technology) automatically corrects common calibration errors, such as when scanning begins over a stud

Specs

–
Temperature Range (F):

-20°F to 150°F

Product Type:

Stud Finder

Battery Type:

9V Alkaline

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy