Apply to be a TradeMaster!
Main product image of MultiScanner i520 Stud Finder
Magnifying glass
Hover image to zoom

MultiScanner i520 Stud Finder

Brand:
Zircon
SKU:
73961-ZIRCON
Rating:
(0)
Q&A:
(0)
MultiScanner i520 Stud Finder
Magnifying glass
Hover image to zoom
$61.18 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

MultiScanner i520 OneStep multifunction stud finder quickly and easily locates the edges and center of wood and metal studs and joists behind walls, floors, and ceilings. It also locates metal as well as live AC electrical wiring. A 4-mode switch makes it easy to change functions, while the ultra-bright display screen, SpotLite Pointing System, and audio tone all indicate the location of the target. The signal strength indicator helps to distinguish between shallow and deep targets.


Product Features:

  • Stud Scan mode locates the edges and center of wood or metal studs up to 3/4 in. (19 mm) deep
  • DeepScan mode doubles the scanning depth to 1 1/2 in. (38 mm)
  • Metal mode detects ferrous metal, such as steel pipe, up to 3 in. (75 mm) deep
  • AC Scan locates live, unshielded electrical wiring up to 2 in. deep
  • WireWarning detection indicates the presence of live, unshielded electrical wire up to 2 in. (50 mm) deep in stud and metal scanning modes
  • ACT (Auto Correcting Technology) automatically corrects common user errors, such as when scanning begins over a stud
  • An ultra-bright LCD screen indicates direction, edges and center of studs

Specs

–
Product Type:

Stud Finder

Operating Temp Range:

20°F to 105°F

Battery Type:

9V Alkaline

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy