Apply to be a TradeMaster!
Main product image of StudSensor Pro55 Stud Finder
Magnifying glass
Hover image to zoom

StudSensor Pro55 Stud Finder

Brand:
Zircon
SKU:
74239
Rating:
(0)
Q&A:
(0)
StudSensor Pro55 Stud Finder
Magnifying glass
Hover image to zoom
$30.88 each
In Stock
In Stock
Get 1 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Featuring an enhanced LCD screen and illuminating Target Spotlight, the StudSensor Pro55 deep-scanning stud finder uses two scanning modes to find the edges of wood and metal studs and joists. Securely anchor mirrors, shelves, and cabinets while also helping to avoid live, unshielded AC electrical wiring.


Product Features:

  • StudScan Mode locates the edges of wood and metal studs up to 3/4 in. (19 mm) deep
  • DeepScan Mode doubles the scanning depth to 1 1/2 in. (38 mm) deep
  • WireWarning Detection indicates the presence of live, unshielded AC electrical wiring up to 2 in. (50 mm) deep
  • Zircon's patented "over-the-stud" feature alerts if scan begins over a stud
  • Enhanced LCD Screen with Target SpotLight indicates approaching stud edge and illuminates when the stud edge is detected
  • SpotLite Pointer shines an arrow-shaped image on the scanned surface to clearly indicate the edge of the stud
  • A "V" marker groove enables accurate marking of stud edge location
  • Ergonomic grip for a secure hold in either hand at any angle

Specs

–
Battery Type:

9V Alkaline

Product Type:

Stud Finder

Operating Temp Range:

20°F to 105°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy