Apply to be a TradeMaster!
Main product image of Oil Smart Alarm System w/ Lights & Dry Contacts (115V, 1Ph, 20' Cord)
Magnifying glass
Hover image to zoom

Oil Smart Alarm System w/ Lights & Dry Contacts (115V, 1Ph, 20' Cord)

Brand:
Zoeller
SKU:
10-1526
Rating:
(0)
Q&A:
(0)
Oil Smart Alarm System w/ Lights & Dry Contacts (115V, 1Ph, 20' Cord)
Magnifying glass
Hover image to zoom
$1,047.75 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Oil Smart® Liquid Alarm Switch detects high liquid levels and differentiates the presence of oil and water. Activates a red light, audible alarm and oil (yellow) or water (white) indicator light.

Features:
  • NEMA-4X alarm panel enclosure
  • Audible, light alarms and dry contacts
  • Preset "on" and “off” points differentiate oil and water and alerts maintenance personnel of high water or oil detected conditions
  • 20 ft. piggyback electrical supply cord
  • 20 amp internal relay
  • Alarm test and silence switches
  • 304 stainless steel probes
  • UL508 approved switch
  • Pump Hand-Off-Auto (H.O.A.) switch, green pump run light and power on light
  • Remote monitoring dry contacts: oil, water, high liquid
  • Pump protection: Pump circuit breaker
  • Type 3R high impact injected plastic
  • Oil Smart® switch dimensions: 2.5" w x 6" h x 1.75" d plus 6" sensor
  • Liquid Smart switch dimensions: 3.5" h x 1.5" w x 1.5" d
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy