Apply to be a TradeMaster!
Main product image of Oil Smart Pump Switch (115V, 1Ph, 20' Cord)
Magnifying glass
Hover image to zoom

Oil Smart Pump Switch (115V, 1Ph, 20' Cord)

Brand:
Zoeller
SKU:
10-1528
Rating:
(0)
Q&A:
(0)
Oil Smart Pump Switch (115V, 1Ph, 20' Cord)
Magnifying glass
Hover image to zoom
$1,064.25 each
In Stock
In Stock
Get 5 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Oil Smart Switch is factory calibrated and set up for immediate installation and operation. The dielectric design is extremely sensitive to variations in dielectric constant of air, water, oil and/or hydrocarbons. Designed to help protect the environment and equipment from the dispersion of oils and/or hydrocarbons.

Features:
  • 20 ft. piggyback electrical supply cord
  • 20 amp internal relay
  • Alarm test and silence switches
  • 304 stainless steel probes
  • UL508 approved switch
  • Pump Hand-Off-Auto (H.O.A.) switch, green pump run light and power on light
  • Remote monitoring dry contacts: oil, water, high liquid
  • Pump protection: Pump circuit breaker
  • Type 3R high impact injected plastic
  • Oil Smart® switch dimensions: 2.5" w x 6" h x 1.75" d plus 6" sensor
  • Liquid Smart switch dimensions: 3.5" h x 1.5" w x 1.5" d
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy