Shop Resideo Sale
Main product image of Variable Level Float Switch, 5A, 50 ft. Cord (115/230V)
Magnifying glass
Hover image to zoom

Variable Level Float Switch, 5A, 50 ft. Cord (115/230V)

Brand:
Zoeller
SKU:
10-1879
Rating:
(0)
Q&A:
(0)
Variable Level Float Switch, 5A, 50 ft. Cord (115/230V)
Magnifying glass
Hover image to zoom
$93.75 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
50'
Product Highlight: Material
Polypropylene
Product Highlight: Voltage
115/230V
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Amperage
5 Amps

Description

–
Variable Level Control Switch is normally open when hanging vertically above liquid level. Switch closes when it reaches a few degrees above the horizontal position.

Features:
  • Float is constructed of durable PVC/polypropylene encasing variable level switch.
  • Standard mechanical and mercury variable level control switches are rated for 115/230V, 5 Amps.
  • 18/2 Type SJOW CPE Cord-Standard.
  • Long cords are available in 15-25-35-50 foot lengths.
  • Temperature rating of 140°F (60°C).
  • Approximately 1/2" liquid level differential in switching action

Applications:
  • Switch for Simplex or Duplex pump control and High Level Alarm on Electrical Alternating Control Panel systems for dewatering, effluent and sewage applications.
  • Switch for A-Pak.
  • High Level Alarm Switch.

Note: Image may not be actual representation of item.

Specs

–
Cord Length:

50'

Application:

Plumbing

Material:

Polypropylene

Voltage:

115/230V

Max Temp (F):

140°F

Amperage:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy