Apply to be a TradeMaster!
Main product image of Standard Adjustable Weight Mechanical Float Switch, 5A, 50' Ft Cord (115/230V)
Magnifying glass
Hover image to zoom

Standard Adjustable Weight Mechanical Float Switch, 5A, 50' Ft Cord (115/230V)

Brand:
Zoeller
SKU:
10-1883
Rating:
(1)
Q&A:
(0)
Standard Adjustable Weight Mechanical Float Switch, 5A, 50' Ft Cord (115/230V)
Magnifying glass
Hover image to zoom
$104.25 each
In Stock
In Stock
Get 23 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
50'
Product Highlight: Material
Polypropylene
Product Highlight: Voltage
115/230V
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Amperage
5 Amps

Description

–
Variable Level Control Switch is normally open when hanging vertically above liquid level. Switch closes when it reaches a few degrees above the horizontal position.

Features:
  • Float is constructed of durable PVC/polypropylene encasing variable level switch.
  • Standard mechanical and mercury variable level control switches are rated for 115/230V, 5 Amps.
  • 18/2 Type SJOW CPE Cord-Standard.
  • Long cords are available in 15-25-35-50 foot lengths.
  • Temperature rating of 140°F (60°C).
  • Approximately 1/2" liquid level differential in switching action

Applications:
  • Switch for Simplex or Duplex pump control and High Level Alarm on Electrical Alternating Control Panel systems for dewatering, effluent and sewage applications.
  • Switch for A-Pak.
  • High Level Alarm Switch.

Note: Image may not be actual representation of item.

Specs

–
Cord Length:

50'

Application:

Plumbing

Material:

Polypropylene

Voltage:

115/230V

Max Temp (F):

140°F

Amperage:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Long life and dependable.

This is the second one of these I have installed. The first is still performing excellently after five years with NO issues. So when I needed another pump and float switch for another project I did not hesitate to duplicate the install. The float switch is easy to install with piggy-back plug and just works day after day. I prefer these separate float switches as opposed to those integrated in the pump.
Yak
South Carolina
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy