Apply to be a TradeMaster!
Main product image of Single Normally Open Piggyback Vertical Float Switch, 13A, 20' Ft Cord (115V)
Magnifying glass
Hover image to zoom

Single Normally Open Piggyback Vertical Float Switch, 13A, 20' Ft Cord (115V)

Brand:
Zoeller
SKU:
10-2043
Rating:
(0)
Q&A:
(0)
Single Normally Open Piggyback Vertical Float Switch, 13A, 20' Ft Cord (115V)
Magnifying glass
Hover image to zoom
$147.63 each
In Stock
In Stock
Get 4 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cord Length
20'
Product Highlight: Material
Polypropylene
Product Highlight: Position
Normally Open
Product Highlight: Voltage
115V
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Amperage
13 Amps

Description

Features:
  • Converts nonautomatic pump to automatic pump.
  • Simple installation.
  • Adjustable/Variable level.
  • Standard 20' SJOW CPE cord with molded plug.
  • Float is constructed of durable PVC/polypropylene encasing variable level switch.
  • Standard - normally open (NO) ("pumps down").
  • Maximum operating temperature - 140°F (60°C).
  • Float is omnidirectional (no "UP" side).
  • Includes mounting clamp.
  • Designed for EFFLUENT, SEWAGE and DEWATERING applications.
  • Variable level float switch, for use in 18" minimum diameter basins.
  • Vertical piggyback float switch. Ideal for narrow diameter basins. 6-1/2" maximum cycle range.

Specs

Cord Length:

20'

Application:

Plumbing

Material:

Polypropylene

Position:

Normally Open

Voltage:

115V

Max Temp (F):

140°F

Amperage:

13

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy