Apply to be a TradeMaster!
Main product image of Mechanical Float Switch w/ 15 Ft. Cord & Clamp
Magnifying glass
Hover image to zoom

Mechanical Float Switch w/ 15 Ft. Cord & Clamp

Brand:
Zoeller
SKU:
10-2060
Rating:
(0)
Q&A:
(0)
Mechanical Float Switch w/ 15 Ft. Cord & Clamp
Magnifying glass
Hover image to zoom
$81.75 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
15'
Product Highlight: Amperage
0.1 Amps
Product Highlight: Voltage
125v

Description

–
Variable Level Control Switch is normally open when hanging vertically above liquid level. Switch closes when it reaches a few degrees above the horizontal position.

Features
  • Float is constructed of durable PVC/polypropylene encasing variable level switch.
  • Standard mechanical and mercury variable level control switches are rated for 115/230V, 5 Amps.
  • Low current mechanical variable level control switches are rated for 125 VAC/30 VDC, 0.1 Amps.
  • 18/2 Type SJOW CPE cord standard.
  • Long cords are available in 15-25-35-50 foot lengths.
  • Temperature rating of 140°F (60°C).
  • Approximately 1/2" liquid level differential in switching action.

Applications:
  • Switch for Simplex or Duplex pump control and High Level Alarm on Electrical Alternating Control Panel systems for dewatering, effl uent and sewage applications.
  • Switch for A-Pak.
  • High Level Alarm Switch.

Specs

–
Cord Length:

15'

Product Type:

Float Switch

Amperage:

0.1

Voltage:

125v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy