Apply to be a TradeMaster!
Main product image of Single-Phase Oil Smart Duplex Alternating Liquid Alarm Switch, 30A (115V)
Magnifying glass
Hover image to zoom

Single-Phase Oil Smart Duplex Alternating Liquid Alarm Switch, 30A (115V)

Brand:
Zoeller
SKU:
10-2150
Rating:
(0)
Q&A:
(0)
Single-Phase Oil Smart Duplex Alternating Liquid Alarm Switch, 30A (115V)
Magnifying glass
Hover image to zoom
$4,526.25 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Amperage
30 Amps

Description

–
Features:
  • Oil Smart® liquid alarm switch
  • Oil Smart® high water alarm switch for high demand two pump operation
  • 115 volts, single phase
  • NEMA 4X watertight enclosure with lockable latch
  • Two 30 amp motor start relays
  • Pump HOA switches
  • Top mounted red alarm beacon light
  • 81 - 84 decibel rated alarm horn
  • Horn silence and alarm test switches
  • Alarm automatically resets
  • Dry auxiliary alarm contacts
  • Separate circuit protection for alarm
  • Pump “Run” indicator light

Note: Image may not be actual representation of item.

Specs

–
Application:

Alarm

Phase:

1

Voltage:

115V

Amperage:

30

NEMA Rating:

4X

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy