Apply to be a TradeMaster!
Main product image of APak Indoor Alarm System w/ Reed Sensor
Magnifying glass
Hover image to zoom

APak Indoor Alarm System w/ Reed Sensor

Brand:
Zoeller
SKU:
10-4011
Rating:
(8)
Q&A:
(0)
APak Indoor Alarm System w/ Reed Sensor
Magnifying glass
Hover image to zoom
$150.75 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V

Description

–
Standard APak features:
  • Longer battery life
  • Friendlier design
  • More compact and easy to install
  • CSA approved
  • NEMA 1 enclosure
  • High water LED and alarm
  • Low battery LED and alarm
  • Silence/Reset button
  • 87 decibel alarm
  • AC only mode, DC only mode, AC/DC mode
  • Long battery life (requires 2 AA, not included). Up to 2 years in AC/DC mode, up to 1 year in DC only mode.
  • Power supply with 6' (2 m) cord included
  • 10-4011 comes with reed sensor
  • The Standard APak can be used to monitor nearly any switch or pair of dry contacts.

Specs

–
Voltage:

115V

NEMA Rating:

1
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
4.5 out of 8 reviews
100% would recommend this product
4.5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
0%
2 star
0%
1 star
13%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Nice product fast shipping

Compact switch, easy to mount, works as it should to give me a little peace of mind in case of sump pump failure
Fabhouse
MICHIGAN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not Loud Enough

Hi Joe, The APak high water alarm system didn't really work for me even though the concept of it was really good. I don't like to leave a negative review but the alarm just wasn't anywhere near LOUD enough from where we had to put it in the basement to the main living area on the floor above it. In order to hear it we would have to be in the same room with it so we had to send it back. I don't think you want to publish this & I don't expect you to. You people treated me really good in taking care of the return / refund. Have a good day & stay safe. Bill
Bull
Hebron, Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Quality built and easy to install
JimiB
Norwalk, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Quality built and easy to install.
JimiB
Norwalk, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product fast shipping!!

Wonderful service and fast shipping!!
Luke
Missouri
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good buy

Works great
Plumber
Wisconsin
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like the simple design and installation went well

I intend for this alarm to give me a warning that something has gone wrong with my sump pump.
Hal
Wisconsin
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent wifi monitoring add on

Provides water level monitoring and ability to add a second input from the dc charger to identify when the dc pump is activated
SDR
Louisville, KY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?