Apply to be a TradeMaster!
Main product image of Standard APak Indoor Alarm System w/ Mechanical Float Switch
Magnifying glass
Hover image to zoom

Standard APak Indoor Alarm System w/ Mechanical Float Switch

Brand:
Zoeller
SKU:
10-4012
Rating:
(1)
Q&A:
(0)
Standard APak Indoor Alarm System w/ Mechanical Float Switch
Magnifying glass
Hover image to zoom
$207.75 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V

Description

–
Standard APak features:
  • Longer battery life
  • Friendlier design
  • More compact and easy to install
  • CSA approved
  • NEMA 1 enclosure
  • High water LED and alarm
  • Low battery LED and alarm
  • Silence/Reset button
  • 87 decibel alarm
  • AC only mode, DC only mode, AC/DC mode
  • Long battery life (requires 2 AA, not included). Up to 2 years in AC/DC mode, up to 1 year in
  • DC only mode.
  • Power supply with 6' (2 m) cord included
  • 10-4011 comes with reed sensor
  • 10-4012 comes with mechanical float switch

Specs

–
Voltage:

115V

NEMA Rating:

1

Includes:

Float Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality alarm.

Well made and easy to install. Alarm is loud enough to install in a closet and still be heard upstairs. The connection between the alarm terminals and two wire cord needs a strain relief of some kind. This is the weak point.
James
Nebraska
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy