Apply to be a TradeMaster!
Main product image of APak Indoor Alarm System w/ WiFi & Float Sensor
Magnifying glass
Hover image to zoom

APak Indoor Alarm System w/ WiFi & Float Sensor

Brand:
Zoeller
SKU:
10-4014
Rating:
(0)
Q&A:
(0)
APak Indoor Alarm System w/ WiFi & Float Sensor
Magnifying glass
Hover image to zoom
$363.00 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V

Description

–
Standard APak features:
  • WiFi equipped
  • Longer battery life
  • Friendlier design
  • More compact and easy to install
  • CSA approved
  • NEMA 1 enclosure
  • High water LED and alarm
  • Low battery LED and alarm
  • Silence/Reset button
  • 87 decibel alarm
  • AC only mode, DC only mode, AC/DC mode
  • Long battery life (requires 2 AA, not included). Up to 2 years in AC/DC mode, up to 1 year in DC only mode.
  • Power supply with 6' (2 m) cord included
  • The Standard APak can be used to monitor nearly any switch or pair of dry contacts.

Specs

–
Voltage:

115V

NEMA Rating:

1

Features:

Wifi

Includes:

Float Switch

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy