Apply to be a TradeMaster!
Main product image of Model 104(M72) Residential Remodeling Drain Pump with 9' Cord (115v, 1/3 HP)
Magnifying glass
Hover image to zoom

Model 104(M72) Residential Remodeling Drain Pump with 9' Cord (115v, 1/3 HP)

Brand:
Zoeller
SKU:
104-0005
Rating:
(1)
Q&A:
(0)
Model 104(M72) Residential Remodeling Drain Pump with 9' Cord (115v, 1/3 HP)
Magnifying glass
Hover image to zoom
$435.00 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
9'
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
38 GPM
Product Highlight: RPM
3400 RPM

Description

–
Model 104 Residential Remodeling Drain Pump with 9' Cord (115v, 1/3 HP)

Features:
  • 3/8" (9 mm) solids-passing capacity
  • Temperature rated for 110°F (43°C)
  • 1-1/2" NPT discharge
  • 3400 RPM
  • Oil free
  • Model 132 is preassembled
  • Passes laundry lint
  • 9' (2.7 mm), UL Listed, 3-wire cord and plug
  • Stainless steel screws, switch arm and lower motor housing
  • Non-clogging vortex impeller

Applications:
  • Laundry Tray Pump
  • Wet Bar Sink
  • Lavatory
  • Air Conditioning Condensate
  • Dehumidifier Water Removal
  • Can be used in conjunction with Dishwashers and Garbage Disposal.

Specs

–
Cord Length:

9'

Shutoff Head (ft.):

18'

Application:

Drainage Collection

Type:

Automatic

Horse Power:

1/3

Voltage:

115V

Phase:

1

Hertz:

60

Flow at 5 FT Head:

38 GPM

RPM:

3400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It works

My grandson, HVAC, SHOWED me the pump I needed and said to buy from Supply House. So I did and my put the pump in. Ordering was painless and Delivery was fast …win,win.
Mimi
south central Pennsylvania
28 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy