Shop Resideo Sale
Main product image of Model 108(M53) Crawl Space Systems Pump with 25' Cord (115v, 3/10 HP)
Magnifying glass
Hover image to zoom

Model 108(M53) Crawl Space Systems Pump with 25' Cord (115v, 3/10 HP)

Brand:
Zoeller
SKU:
108-0001
Rating:
(0)
Q&A:
(1)
Model 108(M53) Crawl Space Systems Pump with 25' Cord (115v, 3/10 HP)
Magnifying glass
Hover image to zoom
$481.50 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
25'
Product Highlight: Horse Power
3/10 HP
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
43 GPM

Description

–
Model 108(M53) Crawl Space Systems Pump with 25' Cord (115v, 3/10 HP)

Features:
  • System includes an automatic pump, 24' (7.32 m) hose and tank assembly.
  • 1/2" (12.7 mm) solids-passing capacity
  • Non-clogging vortex impeller
  • 25' (8 m) power cord on Basic 108-0001 (model 53)

Eliminates:
  • Mold and fungus which cause allergies
  • Moisture damage to wood, metal ducts and insulation
  • Rodents - slugs - insects - pests
  • Insecticide dilution
  • Odor
  • Water pooling in yard, on drive, patio and around house

Specs

–
Shutoff Head (ft.):

19.25'

Cord Length:

25'

Application:

Drainage Collection

Type:

Automatic

Horse Power:

3/10

Voltage:

115V

Phase:

1

Hertz:

60

Flow at 5 FT Head:

43 GPM

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this pump be plugged into a electrical outlet for long periods of time ?

Asked by Chuck 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, the automatic M53 can be connected to electric for long periods of time

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy