Apply to be a TradeMaster!
115 M57 Drain Pump - 1/3 HP, 115v, 9.7 Amps

115 M57 Drain Pump - 1/3 HP, 115v, 9.7 Amps

Brand:
Zoeller
SKU:
115-0001
Rating:
(0)
Q&A:
(0)
115 M57 Drain Pump - 1/3 HP, 115v, 9.7 Amps
$479.25 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
9.7 Amps
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
43 GPM

Description

–
Features
  • Polypropylene construction
  • 2" NPT vent
  • 1-1/2" compression slip fit for top and side intake.
  • Basin passes the 10' (3 m) stack test (models 104 and 132 will not)
  • PVC "Full Flow" check valve with 1-1/2" or 1-1/4" slip X slip union
  • Threaded connections
  • 1/2' (12 mm) solids-passing capacity
  • Temperature rated for 130°F (54°C)
  • 1-1/2" NPT discharge
  • 1550 RPM on 50 series pumps, 1725 RPM on 90 series
  • M57 and M98 all cast iron construction
  • Includes 1-1/4" or 1-1/2" PVC slip x slip union check valve
  • Passes laundry lint
  • Automatic, float operated mechanical switch
  • 9' (2.7 mm), UL Listed, 3-wire cord and plug (15' [5 m] cord standard on model 98)
  • Stainless steel screws, guard, handle and switch arm
  • Non-clogging vortex impeller

Specs

–
Shutoff Head (ft.):

19.25'

Type:

Automatic

Horse Power:

1/3

Amperage:

9.7

Voltage:

115V

Hertz:

60

Phase:

1

Flow at 5 FT Head:

43 GPM

Flow at 10 FT Head:

34 GPM

Cord Type:

3-Prong Power Cord

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy