Apply to be a TradeMaster!
Main product image of Model 131(M98) Residential Remodeling Drain Pump with 15' Cord (115v, 1/2 HP)
Magnifying glass
Hover image to zoom

Model 131(M98) Residential Remodeling Drain Pump with 15' Cord (115v, 1/2 HP)

Brand:
Zoeller
SKU:
131-0001
Rating:
(2)
Q&A:
(0)
Model 131(M98) Residential Remodeling Drain Pump with 15' Cord (115v, 1/2 HP)
Magnifying glass
Hover image to zoom
$481.50 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
15'
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
9.4 Amps
Product Highlight: Flow at 5 FT Head
72 GPM
Product Highlight: RPM
1725 RPM

Description

–
Model 131(M98) Residential Remodeling Drain Pump with 15' Cord (115v, 1/2 HP)

Features:
  • 1/2' (12 mm) solids-passing capacity
  • Temperature rated for 130°F (54°C)
  • 1-1/2" NPT discharge
  • 1725 RPM on 90 series
  • M57 and M98 all cast iron construction
  • Includes 1-1/4" or 1-1/2" PVC slip x slip union check valve
  • Passes laundry lint
  • Automatic, float operated mechanical switch
  • 15', UL Listed, 3-wire cord and plug
  • Stainless steel screws, guard, handle and switch arm
  • Non-clogging vortex impeller

Applications:
  • Laundry Tray Pump
  • Wet Bar Sink
  • Lavatory
  • Air Conditioning Condensate
  • Dehumidifier Water Removal
  • Can be used in conjunction with Dishwashers and Garbage Disposal.

Specs

–
Cord Length:

15'

Shutoff Head (ft.):

23'

Application:

Drainage Collection

Type:

Automatic

Horse Power:

1/2

Voltage:

115V

Phase:

1

Hertz:

60

Amperage:

9.4

Flow at 5 FT Head:

72 GPM

RPM:

1725

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Not as advertised

I payed extra to up grade to this model because it is advertised as all cast iron the other model's a part plastic. When I opened the box the bottom of the pump was all busted up and made of plastic. Even the box said it was all cast iron. Called Supply House and had a new one in two days. The new one came with a plastic bottom,I called Zoller and was told that they changed to plastic a year ago. But that they would send me a replacement cast iron bottom .
Larry
Lancaster Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My plumber was surprised

i am very happy with this product. I found this model thru youtube and this plumber says he only uses this product because it never failed in 25 years of his profession. it's very powerful and It looked pretty durable. I has everything that you need plus pvc pipes to drain. you will be happy.
dannykim
Houston, TX
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy