Apply to be a TradeMaster!
Main product image of Model 135(WM152) High Head Drain Pump with 15' Cord (115v, 2/5 HP)
Magnifying glass
Hover image to zoom

Model 135(WM152) High Head Drain Pump with 15' Cord (115v, 2/5 HP)

Brand:
Zoeller
SKU:
135-0005
Rating:
(0)
Q&A:
(0)
Model 135(WM152) High Head Drain Pump with 15' Cord (115v, 2/5 HP)
Magnifying glass
Hover image to zoom
$1,048.50 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
15'
Product Highlight: Horse Power
2/5 HP
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
69 GPM
Product Highlight: RPM
3450 RPM

Description

–
Model 135(WM152) High Head Drain Pump with 15' Cord (115v, 2/5 HP)

Features:
  • Passes laundry lint.
  • Durable cast iron construction.
  • Corrosion resistant powder coated epoxy finish.
  • Stainless steel lifting handle.
  • Assembled with stainless steel bolts.
  • Non-clogging engineered thermoplastic vortex impeller design.
  • Passes 3/4" spherical solids.
  • Temperature rated 130°F (54°C).
  • Motor - 60 Hz, 3450 RPM, oil filled, hermetically sealed, automatic reset thermal overload protected.
  • Carbon/Ceramic seals.
  • Upper sleeve bearing and lower ball bearing running in bath of oil.
  • 2/5 HP
  • 15 ft. UL Listed power cord with molded 3-wire plug and wired-in vertical float switch.
  • 1-1/2" NPT discharge.
  • cCSAus certified pump.

Applications:
  • Laundry Tray Pump
  • Wet Bar Sink
  • Lavatory
  • Air Conditioning Condensate
  • Dehumidifier Water Removal
  • Used in conjunction with Dishwashers and Garbage Disposal applications

Note: Image may not be actual representation of item.

Specs

–
Shutoff Head (ft.):

38'

Cord Length:

15'

Application:

Drainage Collection

Type:

Automatic

Horse Power:

2/5

Voltage:

115V

Phase:

1

Hertz:

60

Flow at 5 FT Head:

69 GPM

RPM:

3450

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy