Apply to be a TradeMaster!
Main product image of Model 137 Flow-Mate Cast Iron Effluent Pump (w/ 15' Cord)
Magnifying glass
Hover image to zoom

Model 137 Flow-Mate Cast Iron Effluent Pump (w/ 15' Cord)

Brand:
Zoeller
SKU:
137-0005
Rating:
(0)
Q&A:
(1)
Model 137 Flow-Mate Cast Iron Effluent Pump (w/ 15' Cord)
Magnifying glass
Hover image to zoom
$546.75 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
93 GPM
Product Highlight: RPM
1725 RPM
Product Highlight: Cord Length
15'

Description

–
Effluent or dewatering submersible pump for septic tank, low pressure pipe (LPP) and enhanced flow STEP systems.

Features
  • Castings - Model 137, all cast iron ASTM class 25, 2500# tensile strength.
  • Corrosion resistant powder coated epoxy finish
  • Durable cast iron construction - switch case motor and pump housing, base and impeller
  • Float operated 2 pole mechanical switch (automatic units only)
  • No sheet metal parts to rust or corrode
  • Oil filled and hermetically sealed, automatic reset thermal overload protected (1 Ph) motor
  • Upper and lower sleeve bearings running in bath of oil
  • Carbon and ceramic shaft seal
  • Stainless steel screws, bolts, guard, handle, arm and seal assembly
  • Maximum temperature for effluent or dewatering 130°F (54°C) (extra duty 140°F 60°C)
  • Passes 5/8" spherical solids
  • No screens to clog
  • 1-1/2" NPT discharge (1-1/2" x 2" PVC Adapter fitting included with BN & BE Models)
  • On point: 10"
  • Off point: 2 3/4"
  • Simplex and duplex systems packaged systems available
  • Variable level control systems available designed for heavy duty effluent applications
Pumps must be operated in upright position.

Specs

–
Application:

Plumbing

Material:

Cast Iron

Horse Power:

1/2

Voltage:

115V

Hertz:

60

Flow at 5 FT Head:

93 GPM

Phase:

1

Shutoff Head (ft.):

26'

RPM:

1725

Cord Type:

UL Listed, 3-Wire Neoprene Cord & Plug

Cord Length:

15'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does the Zoeller M-137 move 4740 gallons per hour with a vertical lift of 10 feet?

Asked by Ace 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the model 137 pump has that potential. What it actually delivers will be based on the total resistance(calculated head losses). Ten feet of Static head, the elevation difference or how high the liquid is raised within the piping systems is not the same as Ten Feet of Total Dynamic Head (TDH) as shown on the pump head capacity chart. However, at 10ft of TDH the 137 pump will provide 79 gallons per minute or 4,740 gallons per hour.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy