Apply to be a TradeMaster!
Main product image of Model 137 Flow-Mate Cast Iron Effluent Pump, 10.7 Amps (w/ 25' Cord)
Magnifying glass
Hover image to zoom

Model 137 Flow-Mate Cast Iron Effluent Pump, 10.7 Amps (w/ 25' Cord)

Brand:
Zoeller
SKU:
137-0007
Rating:
(0)
Q&A:
(0)
Model 137 Flow-Mate Cast Iron Effluent Pump, 10.7 Amps (w/ 25' Cord)
Magnifying glass
Hover image to zoom
$592.50 each
In Stock
In Stock
Get 1 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
10.7 Amps
Product Highlight: RPM
1750 RPM
Product Highlight: Cord Length
25'

Description

–
Effluent or dewatering submersible pump for septic tank, low pressure pipe (LPP) and enhanced flow STEP systems.

Features
  • Castings - Model 137, all cast iron ASTM class 25, 2500# tensile strength.
  • Corrosion resistant powder coated epoxy finish
  • Durable cast iron construction - switch case motor and pump housing, base and impeller
  • Float operated 2 pole mechanical switch (automatic units only)
  • No sheet metal parts to rust or corrode
  • Oil filled and hermetically sealed, automatic reset thermal overload protected (1 Ph) motor
  • Upper and lower sleeve bearings running in bath of oil
  • Carbon and ceramic shaft seal
  • Stainless steel screws, bolts, guard, handle, arm and seal assembly
  • Maximum temperature for effluent or dewatering 130°F (54°C) (extra duty 140°F 60°C)
  • Passes 5/8" spherical solids
  • No screens to clog
  • 1-1/2" NPT discharge (1-1/2" x 2" PVC Adapter fitting included with BN & BE Models)
  • On point: 10"
  • Off point: 2 3/4"
  • Simplex and duplex systems packaged systems available
  • Variable level control systems available designed for heavy duty effluent applications
Pumps must be operated in upright position.

Specs

–
Application:

Plumbing

Material:

Cast Iron

Horse Power:

1/2

Voltage:

115V

Amperage:

10.7

Hertz:

60

Phase:

1

Shutoff Head (ft.):

26'

RPM:

1750

Cord Type:

UL Listed, 3-Wire Neoprene Cord & Plug

Cord Length:

25'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy