Apply to be a TradeMaster!
Main product image of M139 Bronze Sump & Effluent Pump, 0.5 HP, 115V, 1 PH, 10' Cord, Automatic
Magnifying glass
Hover image to zoom

M139 Bronze Sump & Effluent Pump, 0.5 HP, 115V, 1 PH, 10' Cord, Automatic

Brand:
Zoeller
SKU:
139-0001
Rating:
(0)
Q&A:
(0)
M139 Bronze Sump & Effluent Pump, 0.5 HP, 115V, 1 PH, 10' Cord, Automatic
Magnifying glass
Hover image to zoom
$4,075.53 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
10'
Product Highlight: Voltage
115V

Description

–

The Flow-Mate series of submersible pumps is designed for use in residential or light commercial dewatering applications and can be used to transfer groundwater or effluent. These durable cast iron pumps include a powder coated epoxy finish to prevent corrosion and are designed to provide great heat dissipation from the motor, ensuring a long service life. As with every Zoeller pump, each one is 100% pressure-tested, submerged and run to ensure quality and reliability for years of trouble-free performance! This attention to detail is an inherent feature of every pump in this series, making it one of the most reliable in the industry.


Features:

  • Castings - All Bronze
  • Durable, Cast Iron Construction - Switch Case Motor and Pump Housing, Base and Impeller
  • Float-Operated, 2-Pole Mechanical Switch
  • No Sheet Metal Parts to Rust or Corrode
  • Oil-Filled and Hermetically-Sealed, Automatic Reset Thermal Overload Protected Motor
  • Stainless Steel Screws, Bolts, Guard, Handle, Arm and Seal Assembly
  • Maximum Temperature for Effluent or Dewatering: 130 Degrees F (54 Degrees C)
  • Passes 5/8" (16 mm) Spherical Solids
  • No Screens to Clog
  • 1-1/2" NPT Discharge (1-1/2" x 2" PVC Adapter Fitting Included with BN and BE Models)
  • Variable Level Control Systems Available, Designed for Heavy-Duty Effluent Applications

Specs

–
Horse Power:

1/2

Cord Length:

10'

Type:

Automatic

Phase:

1

Shutoff Head (ft.):

26'

Voltage:

115V

Product Type:

Effluent Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy