Apply to be a TradeMaster!
Main product image of Model N140 Flow-Mate Sump Pump  w/ 20' Cord (115V, 1 HP, 12A)
Magnifying glass
Hover image to zoom

Model N140 Flow-Mate Sump Pump w/ 20' Cord (115V, 1 HP, 12A)

Brand:
Zoeller
SKU:
140-0002
Rating:
(0)
Q&A:
(0)
Model N140 Flow-Mate Sump Pump  w/ 20' Cord (115V, 1 HP, 12A)
Magnifying glass
Hover image to zoom
$674.25 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Material
Cast Iron
Product Highlight: Horse Power
1 HP
Product Highlight: Voltage
115V
Product Highlight: RPM
3450 RPM
Product Highlight: Amperage
12 Amps

Description

–
Zoeller N140 "Flow-Mate" Submersible Pump

This residential or light commercial effluent or dewatering submersible pump is used for groundwater, septic tank, low pressure pipe (LPP) and enhanced flow STEP systems. This durable cast iron pump includes a powder coated epoxy finish to prevent corrosion and is designed to provide great heat dissipation from the motor, ensuring a long service life. Each unit is 100% pressure-tested, submerged and run to ensure quality and reliability for years of trouble-free performance.

Features:
  • Corrosion-resistant, powder coated epoxy finish
  • Durable cast iron cap, motor housing, pump housing, base
  • Non-clogging engineered thermoplastic vortex impeller design
  • Motor - 60 Hz, 3450 RPM, oil-filled, hermetically sealed, automatic reset, thermal overload protected
  • Carbon/ceramic mechanical shaft seals
  • Assembled with stainless steel bolts
  • Stainless steel lifting handle
  • Upper sleeve and lower ball bearing running in bath of oil
  • 1½" NPT vertical discharge
  • Passes ½" spherical solids
  • Operates at temperatures to 130°F in effluent or dewatering applications
  • 20 ft. UL listed neoprene cord with molded plug cap and ground wire

Specs

–
Cord Length:

20'

Shutoff Head (ft.):

50'

Application:

Dewatering

Effluent

Plumbing

Material:

Cast Iron

Horse Power:

1

Voltage:

115V

Hertz:

60

Phase:

1

RPM:

3450

Cord Type:

UL Listed, 3-Wire Neoprene Cord & Plug

Amperage:

12

Modes:

Auto

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy