Apply to be a TradeMaster!
Main product image of Model BN140 Flow-Mate Single Seal Sump Pump w/ Piggyback Switch (w/ 20' Cord)
Magnifying glass
Hover image to zoom

Model BN140 Flow-Mate Single Seal Sump Pump w/ Piggyback Switch (w/ 20' Cord)

Brand:
Zoeller
SKU:
140-0005
Rating:
(7)
Q&A:
(1)
Model BN140 Flow-Mate Single Seal Sump Pump w/ Piggyback Switch (w/ 20' Cord)
Magnifying glass
Hover image to zoom
$717.00 each
In Stock
In Stock
Get 14 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Material
Cast Iron
Product Highlight: Horse Power
1 HP
Product Highlight: Voltage
115V
Product Highlight: RPM
3450 RPM
Product Highlight: Amperage
12 Amps

Description

–
Zoeller BN140 Effluent Submersible Pump for Septic Tank, Low Pressure Pipe (LPP) and Enhanced Flow STEP Systems.

This submersible pump is designed for use in residential or light commercial dewatering applications and can be used to transfer groundwater or effluent. It includes a powder coated epoxy finish to prevent corrosion and is designed to provide great heat dissipation from the motor, ensuring a long service life.

Features:
  • Durable cast iron construction
  • Non-clogging, engineered thermoplastic vortex impeller design
  • Passes 1/2" (13 mm) spherical solids
  • Oil filled and hermetically sealed, automatic reset thermal overload protection
  • Available in both single and double shaft seal designs
  • Carbon/ceramic mechanical shaft seals
  • Stainless steel bolts and lifting handle
  • Upper sleeve and lower ball bearing running in bath of oil
  • 1-1/2" NPT vertical discharge
  • Operates at 130°F (54°C) in effluent or dewatering applications
  • Includes a variable level float switch and 1-1/2" x 2" PVC adapter fitting
  • Corrosion-resistant, powder coated epoxy finish
  • UL listed, neoprene cord with molded plug cap and ground wire

Specs

–
Cord Length:

20'

Shutoff Head (ft.):

50'

Application:

Effluent

Plumbing

Dewatering

Material:

Cast Iron

Horse Power:

1

Voltage:

115V

Hertz:

60

Phase:

1

RPM:

3450

Cord Type:

UL Listed, 3-Wire Neoprene Cord & Plug

Amperage:

12

Modes:

Auto

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would buy from supply house again!

I called and they confirmed exactly what I needed and they got the product to me very fast!!!!
Dadrocs
MN
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works fine, warranty??

What is the warranty and for how long??
dallas
seattle
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Works Great.
Chris
Arlington, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was a perfect replacement pump for my septic tank.

This was the same model I was replacing and ended up being so easy I did it myself. Pump arrived in 2 days as promised and came with a new float that I ended up using to replace an older one. Glad I read the reviews on here as one other person noted that screw joint for the PVC pipe was higher than an older version so I had the PVC union on hand so all I had to do is cut 1.5" off of the pipe. Had it up and running in 30 minutes.
DYI-Mark
Raleigh, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Installed, works great. Replaced the same pump of several years. One thing to note is that the mounting for the pipe is about an inch higher than the older version (had to shorten the PVC pipe)
Ridgeo
Snohomish, Wa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'd buy it again.

Good product, great price and delivered as scheduled.
Yarmo
Edina, MN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cheaper than anywhere else

Great pump, one of the best on the market. Supply house had it priced lower than anyone else.
Kevin
Hamlet, NC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is this available in manual operation-------------meaning --without the float switch?

Asked by Roscoe mac 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

I do not see that model is available manual operation, the N153 is but that is a slightly smaller pump.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- Supplyhouse Staff

That model is not available in manual operation.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy