Apply to be a TradeMaster!
Main product image of Model BN151 Dose Mate High Head Effluent Pump w/ Piggyback Variable Level Float Switch (0.3 HP)
Magnifying glass
Hover image to zoom

Model BN151 Dose Mate High Head Effluent Pump w/ Piggyback Variable Level Float Switch (0.3 HP)

Brand:
Zoeller
SKU:
151-0005
Rating:
(0)
Q&A:
(0)
Model BN151 Dose Mate High Head Effluent Pump w/ Piggyback Variable Level Float Switch (0.3 HP)
Magnifying glass
Hover image to zoom
$349.50 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Material
Cast Iron
Product Highlight: Voltage
277v, 115V
Product Highlight: Flow at 5 FT Head
50 GPM
Product Highlight: RPM
3450 RPM
Product Highlight: Amperage
12 Amps

Description

–
Note: This model comes packaged with Piggyback Variable Level Float Switch.

Zoeller BN140 Effluent Submersible Pump for Septic Tank, Low Pressure Pipe (LPP) and Enhanced Flow STEP Systems.

This submersible pump is designed for use in residential or light commercial dewatering applications and can be used to transfer groundwater or effluent. It includes a powder coated epoxy finish to prevent corrosion and is designed to provide great heat dissipation from the motor, ensuring a long service life.

Features:
  • Durable cast iron construction
  • Model 151 comes standard with a glass-filled polypropylene base
  • Corrosion resistant powder coated epoxy finish
  • Stainless steel lifting handle
  • Assembled with stainless steel bolts
  • Non-clogging engineered thermoplastic vortex impeller design
  • Model 151 - 1/3 HP passes 1/2" spherical solids
  • Motor - 60 Hz, 3450 RPM, oil-filled, hermetically sealed, automatic reset thermal overload protected
  • Carbon/Ceramic seals
  • Upper sleeve bearing and lower ball bearing running in bath of oil
  • 20 ft. UL Listed power cord with molded 3-wire plug
  • 1-1/2" NPT vertical discharge
  • BN and BE standard models include a 20 ft. variable level float switch
  • Operates at temperatures to 130°F (54°C) in effluent applications
  • All models include a 1-1/2" x 2" PVC adapter fitting

Specs

–
Shutoff Head (ft.):

30'

Cord Length:

20'

Application:

Plumbing

Effluent

Material:

Cast Iron

Voltage:

277v

115V

Hertz:

60

Flow at 5 FT Head:

50 GPM

Phase:

1

RPM:

3450

Cord Type:

UL Listed, 3-Wire Neoprene Cord & Plug

Amperage:

12

Modes:

Auto

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy