Apply to be a TradeMaster!
Main product image of Model N152 Dose Mate Non-Automatic High Head Effluent Pump w/ 20' Cord (0.4 HP)
Magnifying glass
Hover image to zoom

Model N152 Dose Mate Non-Automatic High Head Effluent Pump w/ 20' Cord (0.4 HP)

Brand:
Zoeller
SKU:
152-0002
Rating:
(10)
Q&A:
(1)
Model N152 Dose Mate Non-Automatic High Head Effluent Pump w/ 20' Cord (0.4 HP)
Magnifying glass
Hover image to zoom
$387.00 each
In Stock
In Stock
Get 18 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Material
Cast Iron
Product Highlight: Horse Power
0.4 HP
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
69 GPM
Product Highlight: RPM
3450 RPM

Description

–
Zoeller N152 Effluent Submersible Pump for Septic Tank, Low Pressure Pipe (LPP) and Enhanced Flow STEP Systems.

This submersible pump is designed for use in residential or light commercial dewatering applications and can be used to transfer groundwater or effluent. It includes a powder coated epoxy finish to prevent corrosion and is designed to provide great heat dissipation from the motor, ensuring a long service life.

Features:
  • Durable cast iron construction
  • Corrosion resistant powder coated epoxy finish
  • Stainless steel lifting handle
  • Assembled with stainless steel bolts
  • Non-clogging engineered thermoplastic vortex impeller design
  • Model 152 - 4/10 HP (0.56 KW), passes 3/4" (19 mm) spherical solids
  • Motor - 60 Hz, 3450 RPM, oil-filled, hermetically sealed, automatic reset thermal overload protected
  • Carbon/Ceramic seals
  • Upper sleeve bearing and lower ball bearing running in bath of oil
  • 20 ft. UL Listed power cord with molded 3-wire plug
  • 1-1/2" NPT vertical discharge
  • BN and BE standard models include a 20 ft. variable level float switch
  • Operates at temperatures to 130°F (54°C) in effluent applications
  • All models include a 1-1/2" x 2" PVC adapter fitting

Specs

–
Shutoff Head (ft.):

38'

Cord Length:

20'

Application:

Plumbing

Effluent

Material:

Cast Iron

Horse Power:

0.4

Voltage:

115V

Flow at 5 FT Head:

69 GPM

Phase:

1

Hertz:

60

RPM:

3450

Cord Type:

UL Listed, 3-Wire Neoprene Cord & Plug

Amperage:

8.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Great Product

This pump was exactly what I needed to replace a pump that was very old. The website was easy to use and shipping only took 2 days.
Money
Minnesota
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product, worked just as the specs indicated.

Worked perfectly.
Kent
Tobaccoville, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and fast shipping.

This pump replaced an identical one that was installed improperly. Make sure the pump is not on the bottom of effluent tank. Use a concrete block to elevate 5 or 6 inches .I was told by the septic repair guys this is the best effluent pump on the market.
Dan
Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Check your system curve in buying a pump

I had burned out two N98 pumps, pumps that should last almost forever. Went back and checked the design for the mound system and found the designer had put in the pump shut off head and the pumps no head flow value and had no system curve. Once I plotted the system curve and the pump curve it showed the N98 was almost at the shut off head when operating. Meaning it was at the very edge of pumps capacity at ideal conditions and was operating outside the pump efficiency range. The N152 was a much better fit than the N98 for our system. Lesson learned is that you need a have system curve in order to pick the right the pump and you need a pump that typically operates at the center of the pump curve. Not doing this part of the design means early pump failures and pumps not operating efficiently. The internet is amazing. Most of the information needed to make a system curve is on the internet. You need to get the elevation of the pump and discharge height elevation, or top of pipe in the mound, the pipe size, length and and type. Great pump. Looking forward to many years of service.
Farmer engineer
Wisconsin
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and pump

Zoeller pumps are some of the best. We use them in the septic industry as our go-to pump. Made well and the thermal circuit has saved a lot from failure. The warranty is great!
Ken H
Raleigh NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cistern Pump

Bought this pump to replace a 10 year old pump in our water catchment cistern. It does the job with enough pressure to run one sprinkler or rainbird (lift is 10-12 ft).
Targetfixation
Olympic Peninsula, WA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product!

I installed this effluent pump in my septic system to replace the Meyer pump that was originally used. Wow, what a difference!
Woodmodmak
Rochester Michigan
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is your solution

Needed to pump an elevator pit that was buried in an underground river. Over 20 foot of rise! This pump gets the job done at a very reasonable price.
Alliedpandm
Columbus, OH
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service Provider

Direct Replacement, form fit and function... Just Right ! And I agree with this message.
customer
North Caroline.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Unit, Great Price

I am using this item in a septic tank, Super strong and great build.
Marty
Marysville, Wa
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: My 7year old sub pump just started running continuously. What could be the problem?

Asked by Buddy 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

the float switch may be stuck in the up position.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy