Apply to be a TradeMaster!
Main product image of Model E152 Non-Automatic High Head Effluent Pump w/ 20' Cord (0.4 HP, 230V, 1PH)
Magnifying glass
Hover image to zoom

Model E152 Non-Automatic High Head Effluent Pump w/ 20' Cord (0.4 HP, 230V, 1PH)

Brand:
Zoeller
SKU:
152-0004
Rating:
(0)
Q&A:
(0)
Model E152 Non-Automatic High Head Effluent Pump w/ 20' Cord (0.4 HP, 230V, 1PH)
Magnifying glass
Hover image to zoom
$498.00 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
0.4 HP
Product Highlight: Voltage
230V

Description

–
  • Durable Cast Iron Construction
  • Corrosion-Resistant, Powder Coated Epoxy Finish
  • Stainless Steel Lifting Handle
  • Motor - 3450 RPM, Oil Filled, Hermetically Sealed, Automatic Reset Thermal Overload Protected
  • Carbon/Ceramic Seals
  • 1-1/2" NPT Vertical Discharge
  • Operates at Temperatures to 130°F (54°C) in Effluent Applications
  • All Models Include a 1-1/2" x 2" PVC Adapter Fitting

Specs

–
Horse Power:

0.4

Voltage:

230V

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy