Apply to be a TradeMaster!
Main product image of Model BN152 Dose Mate High Head Effluent Pump w/ Piggyback Switch (0.4 HP)
Magnifying glass
Hover image to zoom

Model BN152 Dose Mate High Head Effluent Pump w/ Piggyback Switch (0.4 HP)

Brand:
Zoeller
SKU:
152-0005
Rating:
(4)
Q&A:
(0)
Model BN152 Dose Mate High Head Effluent Pump w/ Piggyback Switch (0.4 HP)
Magnifying glass
Hover image to zoom
$405.00 each
In Stock
In Stock
Get 19 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cord Length
20'
Product Highlight: Material
Cast Iron
Product Highlight: Horse Power
0.4 HP
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
69 GPM
Product Highlight: RPM
3450 RPM

Description

Zoeller BN152 Effluent Submersible Pump for Septic Tank, Low Pressure Pipe (LPP) and Enhanced Flow STEP Systems.

Note: This model includes a piggyback switch.

This submersible pump is designed for use in residential or light commercial dewatering applications and can be used to transfer groundwater or effluent. It includes a powder coated epoxy finish to prevent corrosion and is designed to provide great heat dissipation from the motor, ensuring a long service life.

Features:
  • Durable cast iron construction
  • Corrosion resistant powder coated epoxy finish
  • Stainless steel lifting handle
  • Assembled with stainless steel bolts
  • Non-clogging engineered thermoplastic vortex impeller design
  • Model 152 - 4/10 HP (0.56 KW), passes 3/4" (19 mm) spherical solids
  • Motor - 60 Hz, 3450 RPM, oil-filled, hermetically sealed, automatic reset thermal overload protected
  • Carbon/Ceramic seals
  • Upper sleeve bearing and lower ball bearing running in bath of oil
  • 20 ft. UL Listed power cord with molded 3-wire plug
  • 1-1/2" NPT vertical discharge
  • BN and BE standard models include a 20 ft. variable level float switch
  • Operates at temperatures to 130°F (54°C) in effluent applications
  • All models include a 1-1/2" x 2" PVC adapter fitting

Specs

Shutoff Head (ft.):

38'

30'

Cord Length:

20'

Application:

Effluent

Plumbing

Material:

Cast Iron

Horse Power:

0.4

Voltage:

115V

Flow at 5 FT Head:

69 GPM

Phase:

1

Hertz:

60

RPM:

3450

Cord Type:

UL Listed, 3-Wire Neoprene Cord & Plug

Amperage:

8.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Exactly what I ordered

Good product
Hank
Mn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is an excellent pump..our first one lasted 21 years!!

Exceptional pump. Worth the money. Piggyback switch is meant to work exceptional, too!
Kfogelberg
Barronett, WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good...

This replaced a BN151 that failed after 15 years. It is working well so far.
RoamSweetHome
North Carolina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

top quality product

I've worked with myers, gould, zoeller, liberty, grundfus, and many other pump companies over the years. This pump is top quality and beats out most of them. It moves some serious gray water in minutes. I recommend this product to anyone. This isn't a grinder pump, but for effluent pump is one of the best.
mh
wolfeboro nh
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy