Apply to be a TradeMaster!
Main product image of Model N153 Dose Mate High Head Effluent Pump w/ 35' Cord (0.5 HP)
Magnifying glass
Hover image to zoom

Model N153 Dose Mate High Head Effluent Pump w/ 35' Cord (0.5 HP)

Brand:
Zoeller
SKU:
153-0008
Rating:
(0)
Q&A:
(0)
Model N153 Dose Mate High Head Effluent Pump w/ 35' Cord (0.5 HP)
Magnifying glass
Hover image to zoom
$602.25 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
35'
Product Highlight: Material
Cast Iron
Product Highlight: Voltage
277v, 115V
Product Highlight: Flow at 5 FT Head
77 GPM
Product Highlight: RPM
3450 RPM
Product Highlight: Amperage
10.5 Amps

Description

–
Zoeller 153-0008 Model N153 High Head Effluent Pump 0.5 HP 115V 1PH 35' Cord Nonautomatic

Features:
  • Durable Cast Iron Construction
  • Corrosion-Resistant, Powder Coated Epoxy Finish
  • Stainless Steel Lifting Handle
  • Motor - 3450 RPM, Oil Filled, Hermetically Sealed, Automatic Reset Thermal Overload Protected
  • 1½" NPT Vertical Discharge
  • Operates at Temperatures to 130°F (54°C) in Effluent Applications
  • All Models Include a 1½" x 2" PVC Adapter Fitting

Specs

–
Cord Length:

35'

Shutoff Head (ft.):

44'

Application:

Effluent

Plumbing

Material:

Cast Iron

Voltage:

277v

115V

Flow at 5 FT Head:

77 GPM

Phase:

1

Hertz:

60

RPM:

3450

Cord Type:

UL Listed, 3-Wire Neoprene Cord & Plug

Modes:

Auto

Amperage:

10.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy