Apply to be a TradeMaster!
Main product image of WW1 Effluent Filter (Pack of 10)
Magnifying glass
Hover image to zoom
WW1 Effluent Filter (Pack of 10)
Magnifying glass
Hover image to zoom
$416.25 each
In Stock
In Stock
Get 1 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
WW1 RESIDENTIAL EFFLUENT FILTER - 10 PACK

Overview:
WW1 Effluent Filter helps prolong the life of any onsite septic system by filtering and retaining solids in the primary tank. Passive filtration of solids in a primary septic tank is an economic means of preventing harm to downstream components. The filter helps protect distribution boxes and drain fields that often follow the septic tank. Repairs of either can be quite costly, especially on smaller building lots.

Used in residential applications where the maximum flow is less than 1,500 gpd (5.7 m3/day), the WW1 effluent filter includes a patented bypass protection sleeve to keep solids in the septic tank, even during cleaning. This feature is often referred to as a filter-within-a-filter. The deep pleated filter design offers highly effective filtering to 1/16" of an inch and keeps solids in the tank. The filter is available with a 4" sanitary tee for easy installation in new or existing septic tanks. The WW1 Effluent Filter is certified to NSF/ANSI Standard 46.

The WW1 Filter fits inside any 4" sanitary tee and helps prolong the life of an onsite septic system by filtering solids which may cause harm to downstream components such as drain fields. Ideal for residential or light commercial applications with flows less than 1,500 gpd. The WW1 Effluent Filter screens solids to 1/16" and is certified to NSF/ANSI Standard 46. This item comes in a pack of 10.

Features & Benefits:
  • Ships in a pack of 10
  • Fits 4" SCH 40 or DWV Tees
  • Integral bypass protection screen
  • Covered by US Patent Numbers 6,136,190; 6,331,247; 6,495,040
  • For use in single family homes
  • Available with sanitary tee for use in jurisdictions that require a specific liquid penetration such as 25% - 45% into the liquid depth or 9" off the tank bottom
  • All materials are non-corrodible in the septic tank environment, sleeve is PVC, primary filter is polypropylene, and filter connection element is neoprene
  • The WW1 filter is certified to NSF/ANSI Standard 46
  • Limited lifetime warranty: this model comes with warranty coverage from Zoeller Pump Company, giving you extra protection and more peace of mind

Specs

–
Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy