Apply to be a TradeMaster!
Main product image of Flow-Mate 185 Single Seal Series Effluent Sump Pump - 1 HP, 20 Ft Cord
Magnifying glass
Hover image to zoom

Flow-Mate 185 Single Seal Series Effluent Sump Pump - 1 HP, 20 Ft Cord

Brand:
Zoeller
SKU:
185-0003
Rating:
(0)
Q&A:
(0)
Flow-Mate 185 Single Seal Series Effluent Sump Pump - 1 HP, 20 Ft Cord
Magnifying glass
Hover image to zoom
$1,552.50 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Horse Power
1 HP
Product Highlight: Voltage
230V
Product Highlight: Discharge
1-1/2" NPT
Product Highlight: Amperage
9.8 Amps

Description

–
Features:

Flow Mate Model 185
  • Durable cast iron constructed switch case, base, motor and pump housing
  • Cast iron class 25-30 (25,000X tensile strength)
  • Impeller, bronze class 85-5-5-5
  • Corrosion resistant powder coated epoxy finish
  • Oil filled, hermetically, automatic reset thermal overload protected (single phase only) sealed motor
  • Upper sleeve bearing and lower ball bearing running in bath of oil
  • Carbon and ceramic shaft seal
  • Maximum temperature for effluent or dewatering 130F (54C) (ED 140F, 60C)
  • Major width: 12-3/4"
  • Major height: 18-9/16"
  • No screens to clog
  • Neoprene square ring & gasket
  • Stainless steel screws, bolts, float rod, handle, guard, arm and seal assembly
  • Passes spherical solids
  • 1 NPT discharge with 2 or 3 flange available
  • Automatic units available with float operated, submersible (NEMA 6) 2 pole mechanical switch
  • On: point 14
  • Off: point 5
  • Available in single or double seal designs
  • 100% of units are computerized tested


Key Features:
  • High Head
  • Sump
  • Effluent
  • Automatic
  • 230Volts
  • Single Phase
  • Storm water pump stations are necessary to remove the excess of water during a rainstorm.
  • They not only remove water, but removes waste and other solid materials. Pump Express stocks several brands and types of storm water pumps.

Specs

–
Cord Length:

20'

Type:

Automatic

Application:

Plumbing

Horse Power:

1

Voltage:

230V

Hertz:

60

Phase:

1

Cord Type:

UL Listed, 3-Wire Cord & Plug

Discharge:

1-1/2" NPT

Solids Size:

3/4"

Amperage:

9.8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy