Apply to be a TradeMaster!
Main product image of Flow-Mate E189 High Head Single Seal Manual Effluent Pump (2 HP, 230V)
Magnifying glass
Hover image to zoom

Flow-Mate E189 High Head Single Seal Manual Effluent Pump (2 HP, 230V)

Brand:
Zoeller
SKU:
189-0004
Rating:
(0)
Q&A:
(1)
Flow-Mate E189 High Head Single Seal Manual Effluent Pump (2 HP, 230V)
Magnifying glass
Hover image to zoom
$1,500.75 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Material
Cast Iron
Product Highlight: Voltage
115V
Product Highlight: RPM
3450 RPM
Product Highlight: Amperage
17.1 Amps

Description

–
Note: Image displayed does not represent actual product.

Effluent or dewatering submersible pump for septic tank, low pressure pipe (LPP) and enhanced flow STEP systems. This Flow-Mate submersible pump is rated for effluent or dewatering applications

Features:
  • Non-clogging vortex impeller design bronze class 88-8-0-4 (180 series)
  • Enclosed impeller design (model 191)
  • Durable cast iron construction
  • Cast iron switch case, base, motor and pump housing
  • No sheet metal parts to rust or corrode
  • Stainless steel screws, bolts, float rod, handle, guard, arm and seal assembly
  • Oil filled, hermetically sealed, automatic reset thermal overload protection (1 Ph only)
  • Maximum temperature for effluent or dewatering: 130°F (54°C), WD189 120°F (49°C)
  • Variable level control systems available
  • Neoprene square ring & gasket
  • Stainless steel carbon and ceramic rotary shaft seal
  • Upper and lower ball bearing running in bath of oil
  • All 180/4180 series pumps pass 3/4" (19 mm) spherical solids.
  • Model 191 passes 5/8" (16 mm) spherical solids.
  • On point: 14-3/4" (37.5 cm)
  • Off point: 5-1/4" (12.7 cm) (automatic units)
  • Major width: 12-3/4" (32.4 cm) (single seal pumps)
  • Major height: 19-5/16" (49.1 cm) (single seal pumps)
  • 1-1/2" NPT discharge with 2" or 3" flange available
  • Model 191 not available with 3" flange
  • Corrosion-resistant, powder coated epoxy finish
  • Automatic units not recommended for use in effluent systems
  • Automatic reset thermal overload protection (single phase only)

Specs

–
Shutoff Head (ft.):

110'

Cord Length:

20'

Application:

Effluent

Plumbing

Material:

Cast Iron

Voltage:

115V

Phase:

1

RPM:

3450

Hertz:

60

Modes:

Manual

Amperage:

17.1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What pressure can the E189 pump at 75' elevation through a 2" poly line produce?

Asked by Tim 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Tim. Per the pump curve in the product overview, the E189 will provide about 60 gpm at 75' of head.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy