Apply to be a TradeMaster!
Main product image of N161 Effluent Pump, 115V, 1 Ph, CSA, 25' Cord Automatic
Magnifying glass
Hover image to zoom

N161 Effluent Pump, 115V, 1 Ph, CSA, 25' Cord Automatic

Brand:
Zoeller
SKU:
261-0017
Rating:
(0)
Q&A:
(0)
N161 Effluent Pump, 115V, 1 Ph, CSA, 25' Cord Automatic
Magnifying glass
Hover image to zoom
$1,593.09 each
Out of Stock
Out of Stock
Get it Thu, Dec 10 - Mon, Dec 21

Lift Gate

–
This product weighs 87 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Cord Length
25'

Description

–

Model 261 automatic Effluent Pump is designed to remove effluent or ground water in septic or effluent applications. The 261 is a time-tested and reliable effluent pump. The 261 is a fully automatic float-operated effluent pump.  The white polypropylene float is solid so it cannot become waterlogged.  This ensures that it is always buoyant and able to turn the pump on when necessary.


The Model 261s motor housing, pump housing, and base are each constructed of cast iron.   The pump's identification tag, handle, and hardware are made of non-corrodible stainless steel. This attention to detail ensures that the Model 161 is able to withstand the most demanding sewage ejector applications. Every pump is submerged in water and tested to its published performance curve, ensuring it meets your expectations and delivers peace of mind right-out-of-the-box. 

  • Oil-filled motor and cast iron motor housing for optimal heat dissipation which prevents the pump from overheating
  • Automatic pump with a time-tested, reliable, preset, built-in snap action switch that makes for easy installation
  • Corrosion resistant cast iron vortex impeller to allow free passage of 3/4" spherical solids which prevents clogging and increases reliability
  • Stainless steel screws, handle, and hardware to prevent rust and corrosion
  • Powder-coated epoxy finish provides corrosion-resistance and extends the life of the pump in harsh environments
  • 100% Factory Tested - every pump is submerged in water and tested at the factory to ensure that it performs as expected when you receive it
  • Comes with a 1-year limited warranty giving you protection over your investment and the peace of mind you expect in a quality product


Specs

–
Phase:

1

Voltage:

115V

Cord Length:

25'

Type:

Automatic

Product Type:

Effluent Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy