Shop Resideo Sale
Main product image of 2" PVC Compression Unicheck
Magnifying glass
Hover image to zoom

2" PVC Compression Unicheck

Brand:
Zoeller
SKU:
30-0020
Rating:
(3)
Q&A:
(1)
2" PVC Compression Unicheck
Magnifying glass
Hover image to zoom
$86.25 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
PVC

Description

–
Features:
  • Full-flow, non-clog design
  • Checks backflow of water and sewer gas
  • Durable PVC-constructed check body and compression end fittings
  • Compression end fittings allow easy installation, no threading of pipe required
  • Corrosion-resistant, non-metallic parts
  • Buna N flapper, double shielded with PVC
  • Buna N compression ring seals
  • Reduces motor and pump noise from plumbing system
  • Designed for both horizontal and vertical usage
  • Pressure rated at 25 psi (57' [17 m])
  • Consult factory if use over 130° (54°C) required
  • Suitable for installation below basin cover

Specs

–
Size:

2"

Material:

PVC

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Installed and working as represented

Works as represented
Lee
Johnson City, TN
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again.

Best of the best !!!!
Dave.
Souderton pa.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I highly recommend for raw sewage pump applications.

I bought this check valve for a lower lever sewage lift pump. Previous check valve had rubber boots on each end and smells came through the rubber no matter how tight the clamps. To avoid a repeat problem I decided to go with a PVC check valve and wanted the heaviest duty leak proof valve and this fit the bill. It is super thick & heavy compared to the big box store pvc check valves. Most importantly, unlike the 1/8 inch rubber seal and thin locking nuts on the big box valve, this thing has massive nuts made for real big channel lock pliers to grip & the seal is at least 1/2 inch wide. I don't think I would have spent double for this valve for a clean water French drain system but for a raw sewage pump that would be a disaster if something failed it was worth every penny. Absolutely no leaks or smells !
Tom
Greenwood, SC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this product fit 2" schedule 40 pvc pipe?

Asked by Randy 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this product is compatible with 2" schedule 40 PVC.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy