Apply to be a TradeMaster!
Main product image of 3" PVC Compression Unicheck
Magnifying glass
Hover image to zoom

3" PVC Compression Unicheck

Brand:
Zoeller
SKU:
30-0030
Rating:
(0)
Q&A:
(0)
3" PVC Compression Unicheck
Magnifying glass
Hover image to zoom
$309.15 each
In Stock
In Stock
Get 2 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
PVC

Description

–
Features:
  • Full-flow, non-clog design
  • Checks backflow of water and sewer gas
  • Durable PVC-constructed check body and compression end fittings
  • Compression end fittings allow easy installation, no threading of pipe required
  • Corrosion-resistant, non-metallic parts
  • Buna N flapper, double shielded with PVC
  • Buna N compression ring seals
  • Reduces motor and pump noise from plumbing system
  • Designed for both horizontal and vertical usage
  • Pressure rated at 25 psi (57' [17 m])
  • Consult factory if use over 130° (54°C) required
  • Suitable for installation below basin cover

Specs

–
Size:

3"

Material:

PVC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy