Apply to be a TradeMaster!
Main product image of 1-1/2" Cast Iron NPT Unicheck
Magnifying glass
Hover image to zoom

1-1/2" Cast Iron NPT Unicheck

Brand:
Zoeller
SKU:
30-0164
Rating:
(0)
Q&A:
(0)
1-1/2" Cast Iron NPT Unicheck
Magnifying glass
Hover image to zoom
$111.42 each
In Stock
In Stock
Get 5 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Cast Iron
Product Highlight: Connection Type
Threaded Connection

Description

–
Features:
  • Vertical or horizontal installation
  • Full flow design - no restrictions
  • Stops backflow of water
  • Standard, 1-1/4", 1-1/2", 2", 3" female NPT pipe
  • Neoprene polyester reinforced flapper - smooth edge design, with cast iron and noncorrosive metal backing
  • Corrosion resistant powder coated epoxy finish
  • Rated at 50 PSI (115 feet of head) at 130°F
  • Stainless steel bolts
  • 1 per carton
  • Suitable for installation below basin cover

Specs

–
Size:

1-1/2"

Material:

Cast Iron

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy