Apply to be a TradeMaster!
Main product image of 1-1/2" or 1-1/4" Slip x Slip Full-Flow Union Check Valve w/ Stainless Steel Screws, Nuts, and Clamps
Magnifying glass
Hover image to zoom

1-1/2" or 1-1/4" Slip x Slip Full-Flow Union Check Valve w/ Stainless Steel Screws, Nuts, and Clamps

Brand:
Zoeller
SKU:
30-0200
Rating:
(0)
Q&A:
(0)
1-1/2" or 1-1/4" Slip x Slip Full-Flow Union Check Valve w/ Stainless Steel Screws, Nuts, and Clamps
Magnifying glass
Hover image to zoom
$33.40 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2", 1-1/4"
Product Highlight: Connection Type
Slip Connection
Product Highlight: Material
PVC
Product Highlight: Mount
Horizontal, Vertical

Description

–
Features:
  • Flapper bends over a radius, no sharp 90 Degree edges—lengthens life of flapper hinge.
  • PVC plastic check body, ultrasonically welded and can be solvent welded for rigid pressure rated piping systems to 25 PSI - (57 ft. of Head) at 130 Degree F. (30-0182).
  • Vertical or horizontal installation.
  • All stainless steel screws, nuts and clamps
  • Slip x Slip for 4.3 PSI (10 ft. of Head) at 130 Degree F. Avoid more than 10 ft. static head above the check valve.
  • Designed to reduce water hammer

Specs

–
Size:

1-1/2"

1-1/4"

Connection Type:

Slip

Material:

PVC

Mount:

Horizontal

Vertical

Product Type:

Check Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy