Apply to be a TradeMaster!
Main product image of 1-1/2" Cast Iron High-Temperature "Full-Flow" Unicheck Valve (NPT)
Magnifying glass
Hover image to zoom

1-1/2" Cast Iron High-Temperature "Full-Flow" Unicheck Valve (NPT)

Brand:
Zoeller
SKU:
30-0215
Rating:
(0)
Q&A:
(0)
1-1/2" Cast Iron High-Temperature "Full-Flow" Unicheck Valve (NPT)
Magnifying glass
Hover image to zoom
$168.00 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Cast Iron
Product Highlight: Connection Type
Threaded Connection

Description

–
Features
  • Use with 2000 & 3000 series high-temperature pumps
  • Vertical or horizontal installation
  • Full-flow design, no restrictions
  • Stops backflow of water
  • Standard 1-1/2" female NPT pipe
  • EPDM strand-reinforced flapper, smooth-edge design, with cast iron and noncorrosive metal backing plates & stainless steel fastener.
  • Corrosion-resistant powder coated epoxy finish
  • Rated at 50 PSI (115 feet of head) at 200°F
  • Stainless steel bolts

Specs

–
Size:

1-1/2"

Material:

Cast Iron

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy