Apply to be a TradeMaster!
Main product image of 24" x 30" Simplex Fibreglass Basin w/ One Piece Steel Cover, 3' Vent, 3" Discharge
Magnifying glass
Hover image to zoom

24" x 30" Simplex Fibreglass Basin w/ One Piece Steel Cover, 3' Vent, 3" Discharge

Brand:
Zoeller
SKU:
31-0006
Rating:
(0)
Q&A:
(0)
24" x 30" Simplex Fibreglass Basin w/ One Piece Steel Cover, 3' Vent, 3" Discharge
Magnifying glass
Hover image to zoom
$725.92 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 83.34 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 30"
Product Highlight: Discharge
3"
Product Highlight: Material
Fiberglass

Description

–
Features:
  • 24" diameter
  • 3" vent, 3" discharge
  • Durable steel cover
  • 4" composite inlet hub with rubber insert and Anti-Flotation Device (AFD) to reduce or eliminate the basin from popping up out of the ground when the water table is high
  • Sewage basins are watertight and gas tight when properly installed
  • One piece, seam free construction on all basins
  • Ready to install for economical and simple installation
  • Temperature rated 130°F

Specs

–
Product Type:

Basin

Size:

24" x 30"

Discharge:

3"

Vent Size:

3"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy