Apply to be a TradeMaster!
Main product image of 30" x 36" Duplex Polyethylene Basin w/ 4" Cast Iron Inlet Hub & Solid Duplex Cover
Magnifying glass
Hover image to zoom

30" x 36" Duplex Polyethylene Basin w/ 4" Cast Iron Inlet Hub & Solid Duplex Cover

Brand:
Zoeller
SKU:
31-0044
Rating:
(1)
Q&A:
(0)
30" x 36" Duplex Polyethylene Basin w/ 4" Cast Iron Inlet Hub & Solid Duplex Cover
Magnifying glass
Hover image to zoom
$917.76 each
In Stock
In Stock
Get 6 Thu, Oct 8 - Mon, Oct 12

Lift Gate

–
This product weighs 66 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
30" x 36"
Product Highlight: Material
Polyethylene, Steel
Product Highlight: Discharge
3"
Product Highlight: Inlet Size
4"

Description

–
30" x 36" Duplex Polyethylene Basin w/ 4" Cast Iron Inlet Hub & Solid Duplex Cover

Features:
  • Sewage basins are watertight and gas tight when properly installed
  • Includes one 4" cast iron inlet hub (installed)
  • Durable steel cover with inspection plate
  • Duplex covers may be altered in the field for Electrical or Mechanical Alternator applications
  • Discharge pipe and installation of pump is not included
  • One piece, seam free construction on all basins
  • Ready to install for economical and simple installation
  • Temperature rated 130°F

Specs

–
Size:

30" x 36"

Material:

Polyethylene

Steel

Discharge:

3"

Inlet Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again

Fast delivery no hassles good price
Brett
Bandon Or
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy