Apply to be a TradeMaster!
Main product image of 18" x 30" Simplex Poly-Foam Basin w/ Split Poly Cover, 2' Vent, 2" Discharge
Magnifying glass
Hover image to zoom

18" x 30" Simplex Poly-Foam Basin w/ Split Poly Cover, 2' Vent, 2" Discharge

Brand:
Zoeller
SKU:
31-1099
Rating:
(0)
Q&A:
(0)
18" x 30" Simplex Poly-Foam Basin w/ Split Poly Cover, 2' Vent, 2" Discharge
Magnifying glass
Hover image to zoom
$236.25 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 30"
Product Highlight: Discharge
2"
Product Highlight: Material
Polyethylene

Description

–
Features:
  • 18" diameter
  • 2" vent, 2" discharge
  • Durable steel cover
  • 4" composite inlet hub with rubber insert and Anti-Flotation Device (AFD) to reduce or eliminate the basin from popping up out of the ground when the water table is high
  • Sewage basins are watertight and gas tight when properly installed
  • One piece, seam free construction on all basins
  • Ready to install for economical and simple installation
  • Temperature rated 130°F

Specs

–
Product Type:

Basin

Size:

18" x 30"

Discharge:

2"

Vent Size:

2"

Material:

Polyethylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy