Apply to be a TradeMaster!
Main product image of D3137 High Temperature Submersible Iron Pump, 0.5 HP, 230V, 1 PH, Automatic
Magnifying glass
Hover image to zoom

D3137 High Temperature Submersible Iron Pump, 0.5 HP, 230V, 1 PH, Automatic

Brand:
Zoeller
SKU:
3137-0003
Rating:
(0)
Q&A:
(0)
D3137 High Temperature Submersible Iron Pump, 0.5 HP, 230V, 1 PH, Automatic
Magnifying glass
Hover image to zoom
$1,549.00 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/2 HP

Description

–

This series of submersible pumps is designed for use in residential or commercial dewatering applications and can be used to transfer groundwater and wastewater. These durable cast iron pumps include a powder coated epoxy finish to prevent corrosion, and are designed to meet specifications with assurance by using high temperature parts rated for intermittent 200 Degrees F (93 Degrees C) contact, ensuring a long service life. As with every Zoeller pump, each one is 100% factory tested to ensure quality and reliability for years of trouble-free performance! This attention to detail is an inherent feature of every model in this pump series, making it one of the most reliable in the industry.


Features and Benefits

  • A High Temperature Submersible Pump series with Electrical Components Meeting the National Electrical Code Requirements for 200° F (93°C) Service
  • Conduit Length is 3 Feet (0.9 m) for Automatic Models
  • High Temperature Thermal Overload Protected
  • All Control Components in Contact with Water are High Temperature Rated
  • All Models have Stainless Steel Screws, Guards, Handles and Control Arm and Seal Assemblies
  • Float Operated Mechanical Switch Box which is Mounted on the Discharge Pipe Above the Operating Level (switch box is not intended to come in continuous contact with 200° F [93°C] water)
  • Corrosion-Resistant, Powder Coated Epoxy Finish

Specs

–
Product Type:

Sump Pump

Horse Power:

1/2

Phase:

1

Type:

Automatic

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy