Apply to be a TradeMaster!
Main product image of Model 314 High Capacity Water Mover Portable Non-Submersible Utility Pump w/ 20' Cord (115v, 1/2 HP)
Magnifying glass
Hover image to zoom

Model 314 High Capacity Water Mover Portable Non-Submersible Utility Pump w/ 20' Cord (115v, 1/2 HP)

Brand:
Zoeller
SKU:
314-0002
Rating:
(5)
Q&A:
(0)
Model 314 High Capacity Water Mover Portable Non-Submersible Utility Pump w/ 20' Cord (115v, 1/2 HP)
Magnifying glass
Hover image to zoom
$378.75 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
1.7 Amps

Description

–
Portable non-submersible utility pump for dewatering applications.

Features:
  • Cast iron pump housing for long life
  • Engineered thermo plastic impeller designed for durability
  • Use for removing water from water heaters, power washing, water transfer and adding propylene glycol antifreeze to radiant heating lines
  • Handle on prime plug allows for easy priming (no tools required)
  • Permanently lubricated ball bearings
  • Carbon ceramic shaft seal
  • 20 ft. (6 m) power cord
  • On/off switch on motor housing
  • Includes 3/4" (DN20) NPT brass, lead free garden hose adapters, suction screen and extra set of brushes
  • Maximum temperature for dewatering 120° (49°C)

Specs

–
Shutoff Head (ft.):

39'

Cord Length:

20'

Application:

Dewatering

Type:

Manual

Horse Power:

1/2

Voltage:

115V

Amperage:

1.7

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great pump, does everything I've hoped it would.

Very satisfied
Elmer Fudd
Canton MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works good

Fast delivery works good
Eddie
Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this pump again.

I am transferring raw water from a lake pvc line stub out to my lawn with 1" water hose. Moves a good amount of water for such a small pump. It stopped working all of a sudden, supply house sent me a new replacement pump ASAP…. Great Service!!!
JB
Harlingen, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The pump you have been looking for.

This pump works really well. Allows us to pump 30' up and pressurize a glycol system with ease. Bought other pumps in the past that were no where near as good as this one.
Fen
Philly, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect pump for my task.

Used this to fill my radiant system with a Glycol mix. Performed perfectly for the task. The reason I chose this model over lower priced pumps is the 20' cord and the on/off switch right at the pump. No messing with unplugging extension cords. What a time saver.
Dave
CT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy