Apply to be a TradeMaster!
Main product image of Model 355 City Water Booster
Magnifying glass
Hover image to zoom

Model 355 City Water Booster

Brand:
Zoeller
SKU:
355-0005
Rating:
(0)
Q&A:
(0)
Model 355 City Water Booster
Magnifying glass
Hover image to zoom
$1,134.00 each
Backorder
Backorder
Get it Tue, Jul 28 - Tue, Aug 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
112 MAX PSI
Product Highlight: Voltage
115V
Product Highlight: Cord Length
5'
Product Highlight: Amperage
10 Amps

Description

Model 355 City Water Booster


Overview:

Zoeller's  All-In-One City Pressure Booster is a compact and quietly-operating solution ideal for various applications. Featuring an impeller constructed of stainless steel with a stainless steel bearing and shaft sleeve, this booster ensures durability and efficiency. With 1" stainless steel inlet and outlet flanges, it seamlessly integrates into your system.


With built-in automatic diagnostics protect against run dry, dead head, and rapid cycling, providing a reliable and worry-free operation.


Backed by a 1-year limited warranty, the All-In-One City Pressure Booster is the compact and efficient choice for enhancing water pressure in diverse applications.


Features & Benefits:

  • 115 V all-in-one unit, consisting of the pump, motor, stainless steel pressure tank and electronic controller
  • 1 HP booster pump with compact design and quiet operation, making it suitable for many applications
  • Variable pressure based on demand


Specifications:

  • Horsepower:1 HP
  • Voltage:115 V
  • Phase:1 Ph
  • Amps:10.0
  • Hertz:60 Hz
  • Impeller Material: Stainless Steel
  • Cord Length:5' (1.5 m)

Specs

Material:

Stainless Steel

Max Pressure (PSI):

112

Voltage:

115V

Frequency:

60 Hz

Phase:

1

Cord Length:

5'

Amperage:

10

Application:

Pressure Booster

Type:

Booster Pump

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy