Apply to be a TradeMaster!
1-1/4" Disconnect System/Campbell

1-1/4" Disconnect System/Campbell

Brand:
Zoeller
SKU:
39-0053
Rating:
(0)
Q&A:
(0)
1-1/4" Disconnect System/Campbell
$195.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Brass

Description

–
Disconnect fitting: used for shallow systems where guide rails are not necessary. (pull rod not included)
Specifications:
  • Pipe Size: 1-1/4" NPT
  • Disconnect Material: Brass
  • Disconnect Weight: 1.6 lbs
  • Travel to Disengage: 3-3/4"
  • Pressure Rating: 150 PSI

Specs

–
Product Type:

Disconnect

Size:

1-1/4"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy